1 in. NPT Cast Iron Flange Set for UP Series
1 in. NPT Cast Iron Flange Set for UP Series
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10 Pallet: 360-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- GF 15/26
- Flange sets to include two flanges, two gaskets, and four nuts and bolts
Specifications
- Application:
- Circulator
- Brand Model Compatibility:
- UP15-42F, UP26-116F, UP26-64F, UP26-96F, UP26-99F, UPS15-42F
- Color Finish Name:
- Black
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- IAPMO Listed:
- No
- Material:
- Cast Iron
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Flange Adapter
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No