115V 1 Phase 8.37 gpm Bronze Centrifugal Pump
115V 1 Phase 8.37 gpm Bronze Centrifugal Pump
Frequently Purchased Together
Product Details
Product Details
- Bronze pump housing suitable for drinking water applications
- Compact design
- Maintenance-free
- Corrosion resistant impeller
- Quiet operation
- Single-speed
- Timer and line cord
-
Lead Law Compliant
Documents
Specifications
- AMP:
- 0.22
- Blower Type:
- 1 Speed
- Connection Size:
- 1/2
- Connection Type:
- Sweat
- Cord Length:
- 6 ft
- Discharge Pressure:
- 3
- Energy Star Compliant:
- No
- Flow Rate:
- 8.3 gpm
- Height:
- 5 in
- Horsepower:
- 1/25 hp
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Feet of Head:
- 6
- Maximum Temperature:
- 230
- Minimum Temperature:
- 36
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 145 psi
- Product Type:
- Circulator Pump
- Pump Body Material:
- Bronze
- Pump Phase:
- 1
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 25 W
- Weight:
- 6.6 lb
- Width:
- 6-3/16 in