115V Circulating Pump Terminal Box
115V Circulating Pump Terminal Box
Product Details
Product Details
- Frequency: 60 Hz
- Parts Warranty: 2 Years
Specifications
- Brand Model Compatibility:
- UPC50-160 and UMC80-80 Pumps
- Color Finish Name:
- Black
- Phase:
- Single Phase
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Volts:
- 115V