1/2 HP 115V Stainless Steel Submersible Sump Pump
1/2 HP 115V Stainless Steel Submersible Sump Pump
Product Details
Product Details
- Cooling jacket for continuous operation while slightly submerged (only hydraulics submerged)
- Stainless-steel hydraulics and housing components – high corrosion-resistance and robustness
- Highly robust mechanical shaft seal (silicon carbide)
- Heavy-duty, pre-lubricated ball bearings
- Service-friendly design because of changeable cable (plug), bearings, shaft seal, rotor, and shaft
- Thermal motor protection – protects the motor from overheating
- Handy and easy to transport
- Automatic operation by cable-guided float switch that can be adjusted
- Easy-to-clean strainer and hydraulic parts by snap-clip and bayonet connections
Specifications
- AMP:
- 8
- Automatic Shut-Off:
- No
- CSA Certified:
- Yes
- Cord Length:
- 25 ft
- Corded Cordless:
- Corded
- Depth:
- 8-1/2 in
- Discharge:
- 1-1/2 in
- Height:
- 12-2/3 in
- Horsepower:
- 1/2 hp
- Length:
- 8-1/2 in
- Maximum Feet of Head:
- 33
- Maximum Temperature:
- 131
- NSF Certified:
- No
- Pressure - Maximum:
- 14 psi
- Product Type:
- Submersible
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 1
- RPM:
- 3350
- Turn On/Turn Off Levels:
- Turn-on 21-7/10 in/Turn-off 4 in
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 22.6 lb
- Width:
- 8-1/2 in