This product requires certification to purchase.

2 in. Cast Iron Pump Flange

You last purchased this on
 
Grundfos

2 in. Cast Iron Pump Flange

  • Fast #
  • Part #G91584910
  • Item #3884348
  • Manufacturer Part #91584910
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Grundfos

2 in. Cast Iron Pump Flange

  • Fast #
  • Part #G91584910
  • Item #3884348
  • Manufacturer Part #91584910
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • GF 53
  • Set includes: 2 each flanges, 2 each flange gaskets, 8 each bolts with nuts
  • Requires Certification

Specifications

Brand Model Compatibility:
UP Series, UPS Series, Magna Series
Color Finish Name:
Red
Depth:
1-3/50 in
Diameter - Inside 1:
2 in
End Connection 1:
NPT
End Connection 2:
Flanged
End Connections:
NPT x Flanged
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Material:
Cast Iron
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov