This product requires certification to purchase.

2 in. Cast Iron Pump Flange

You last purchased this on
 
Grundfos

2 in. Cast Iron Pump Flange

  • Fast #
  • Part #G96409354
  • Item #1096332
  • Manufacturer Part #96409354
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Grundfos

2 in. Cast Iron Pump Flange

  • Fast #
  • Part #G96409354
  • Item #1096332
  • Manufacturer Part #96409354
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 355
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • GF 50
  • Flange sets to include two flanges, two gaskets, and eight nuts and bolts.
  • 4-bolt flange
  • Requires Certification

Specifications

Application:
Circulator
Brand Model Compatibility:
UP Series
Color Finish Name:
Black
Depth:
39/50 in
Diameter - Inside 1:
2 in
End Connection 1:
NPT
End Connection 2:
Flanged
End Connections:
NPT x Flanged
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Length:
5-1/4 in
Material:
Cast Iron
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov