2 in. Flanged Bronze Pump Flange
2 in. Flanged Bronze Pump Flange
Frequently Purchased Together
Product Details
Product Details
- GF 53
- Set includes: 2 each flanges, 2 each flange gaskets, 8 each bolts with nuts
Specifications
- Color Finish Name:
- Red
- Depth:
- 27 mm
- Diameter - Inside 1:
- 107-4/5 mm
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Material:
- Bronze
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes