This product requires certification to purchase.

UPS80-160 3 HP 208/230V Cast Iron Circulator Pump

You last purchased this on
 
Grundfos

UPS80-160 3 HP 208/230V Cast Iron Circulator Pump

  • Fast #
  • Part #G96402920
  • Item #1126167
  • Manufacturer Part #96402920
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Grundfos

UPS80-160 3 HP 208/230V Cast Iron Circulator Pump

  • Fast #
  • Part #G96402920
  • Item #1126167
  • Manufacturer Part #96402920
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 8
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Built-in thermal overload switch
  • Service parts available
  • Quiet operation
  • Maintenance-free
  • Corrosion resistant impeller
  • Multi-speed
  • Indicator lights for operation and rotation
  • Window for indication of speed
  • Suitable for frequency converter applications
  • Parts Warranty: 2 Years
  • Requires Certification

Specifications

AMP:
6.35
Blower Type:
Variable Speed
Connection Size:
3
Connection Type:
Flanged
Depth:
15-1/5 in
Discharge Pressure:
23
Energy Star Compliant:
No
Flow Rate:
117 gpm
Height:
14-3/4 in
Horsepower:
3 hp
Length:
15-1/5 in
Maximum Feet of Head:
52
Maximum Temperature:
248
Minimum Temperature:
14
Origin:
Global
Pressure - Maximum:
145 psi
Product Type:
Circulator Pump
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Pump Body Material:
Cast Iron
Pump Phase:
3
UL Listed:
Yes
Volts:
208/230V
Weight:
85.76 lb
Width:
9-69/100 in