5 HP 200/240V Stainless Steel Circulator Pump
5 HP 200/240V Stainless Steel Circulator Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 10.9, 13.2
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-536 Grade 80-55-06
- Connection Size:
- 2-1/2
- Flow Rate:
- 150 gpm
- Horsepower:
- 5 hp
- Maximum Feet of Head:
- 68
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 232 psi
- Product Type:
- Circulator Pump
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 3
- Volts:
- 200/240V
- Weight:
- 70.7 kg