1/16 HP 115V Stainless Steel Circulator Pump
1/16 HP 115V Stainless Steel Circulator Pump
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 80-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Delivers hot water efficiently, eliminating the annoying wait
- Saves up to 12,000 gallons of water per year
- Includes line cord, temperature sensor, digital timer, and set of fittings
- Wireless communication, no wiring required
- Suitable for tankless water heater systems
- LED light indicators for pump settings and alarms
Specifications
- AMP:
- 0.65
- Blower Type:
- 1 Speed
- Cord Length:
- 6 ft
- Energy Star Compliant:
- No
- Flow Rate:
- 10.8 gpm
- Horsepower:
- 1/16 hp
- IAPMO Listed:
- No
- Length:
- 6-1/2 in
- Maximum Feet of Head:
- 18
- Maximum Temperature:
- 230
- Minimum Temperature:
- 36
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Product Type:
- Circulator Pump
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 1
- UL Listed:
- No
- Volts:
- 115V
- Watts:
- 45 W
- Weight:
- 6 lb
- Width:
- 4 in