This product requires certification to purchase.

You last purchased this on
 
Grundfos

ALPHA

  • Fast #
  • Part #G92603115
  • Item #9948298
  • Manufacturer Part #92603115
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Grundfos

ALPHA

  • Fast #
  • Part #G92603115
  • Item #9948298
  • Manufacturer Part #92603115
4.6 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Best energy rating on the market
  • Self-venting pump
  • Dry-running protection
  • Easy wiring
  • Robust startup
  • Troubleshooting aid with error codes on pump display
  • Touch user interface
  • Tailored AUTOADAPT settings for each of the three control modes: proportional pressure, constant pressure and constant curve
  • Display read-out showing flow, head and watt
  • Guided setup that recommends modes and settings for each specific application
  • Requires Certification

Documents


Specifications

AMP:
0.71
Collection:
ALPHA
Connection Type:
Flanged
Flow Rate:
8.3 gpm
Horsepower:
1/20 hp
Material:
Cast Iron, Composite
Maximum Feet of Head:
11
Maximum Temperature:
230
Minimum Temperature:
36
Product Type:
Circulator Pump
Pump Body Material:
Cast Iron
Pump Phase:
1
Volts:
115V
Watts:
38 W