Bronze Half Thread Union Set
Bronze Half Thread Union Set
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 1000-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Lead-Free
- Union set to include two nuts, gaskets, and adapters.
-
Lead Law Compliant
Documents
Specifications
- Brand Model Compatibility:
- UP, UPS
- Color Finish Name:
- Bronze
- Depth:
- 1 in
- Diameter - Inside 1:
- 3/4 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 1 in
- Lead Law Compliant:
- Yes
- Length:
- 1-7/8 in
- Material:
- Bronze
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No