This product requires certification to purchase.

You last purchased this on
 
Grundfos

CMBE

  • Fast #
  • Part #G98548115
  • Item #7167652
  • Manufacturer Part #98548115
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Grundfos

CMBE

  • Fast #
  • Part #G98548115
  • Item #7167652
  • Manufacturer Part #98548115
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Premium efficiency IE5 motors
  • Constant pressure, integrated speed control
  • Resistance to corrosion
  • Frequency controller: Up to 40 % energy savings
  • Compact and fully equipped
  • Low noise level: 55 dB(A)
  • User-friendly interface with LED indicators
  • Dry running protection
  • Thermal overload protection: Built-in thermal protection
  • All-in-one solution including pump, motor, tank, pressure sensor and check valve, and controller
  • Requires Certification

Documents


Specifications

AMP:
5.88
ANSI:
ANSI 61, ANSI 372
Application:
Residential, Light Commercial
Collection:
CMBE
Connection Size:
1
Connection Type:
NPT
Depth:
12-4/5 in
Diameter - Inside 1:
1-1/4 in
Discharge:
1-1/4 in
Discharge Pressure:
48
Flow Rate:
24.66 gpm
Height:
17-8/25 in
Horsepower:
1-1/2 hp
Length:
12-83/100 in
Material Type:
304 SS
Maximum Feet of Head:
112
Maximum Temperature:
140
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Power Source:
Electric
Pressure - Maximum:
145 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Pump Application:
Pressure Booster
Pump Body Material:
Stainless Steel
Pump Motor Type:
TEFC
Pump Mounting:
Horizontal
Pump Phase:
1
Pump Stage:
2
RPM:
3868
Suction Line (OD):
1-1/4 in
UL Listed:
Yes
Volts:
200/240V
Width:
8-27/50 in