CMBE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Premium efficiency IE5 motors
- Constant pressure, integrated speed control
- Resistance to corrosion
- Frequency controller: Up to 40 % energy savings
- Compact and fully equipped
- Low noise level: 55 dB(A)
- User-friendly interface with LED indicators
- Dry running protection
- Thermal overload protection: Built-in thermal protection
- All-in-one solution including pump, motor, tank, pressure sensor and check valve, and controller
Specifications
- AMP:
- 7.97
- ANSI:
- ANSI 61
- Application:
- Residential, Light Commercial
- Collection:
- CMBE
- Connection Size:
- 1-1/2
- Connection Type:
- NPT
- Depth:
- 19-3/10 in
- Diameter - Inside 1:
- 1-1/2 in
- Discharge:
- 1-1/2 in
- Discharge Pressure:
- 76.8
- Flow Rate:
- 52.83 gpm
- Height:
- 19-59/64 in
- Horsepower:
- 2 hp
- Length:
- 19-19/64 in
- Material Type:
- 304 SS
- Maximum Feet of Head:
- 138
- Maximum Temperature:
- 140
- NEMA:
- NEMA 5-15
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Power Source:
- Electric
- Pressure - Maximum:
- 145 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Application:
- Pressure Booster
- Pump Body Material:
- Stainless Steel
- Pump Motor Type:
- TEFC
- Pump Mounting:
- Horizontal
- Pump Phase:
- 1
- Pump Stage:
- 2
- RPM:
- 3868
- Suction Line (OD):
- 1-1/2 in
- UL Listed:
- No
- Volts:
- 200/240V
- Width:
- 9-9/64 in