COMFORT
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Disinfection and flushing function
- Holiday mode
- Three operation modes
-
Lead Law Compliant
Specifications
- AMP:
- 0.23
- ANSI:
- ANSI 61
- Blower Type:
- 1 Speed
- Collection:
- COMFORT
- Connection Size:
- 1-1/4
- Depth:
- 6-1/16 in
- Discharge Pressure:
- 2.2
- Energy Star Compliant:
- No
- Flow Rate:
- 1.4 gpm
- Height:
- 5-1/4 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-1/3 in
- Maximum Feet of Head:
- 5
- Maximum Temperature:
- 185
- Minimum Temperature:
- 36
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 145 psi
- Product Type:
- Circulator Pump
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Body Material:
- Brass
- Pump Phase:
- 1
- UL Listed:
- Yes
- Volts:
- 115/230V
- Watts:
- 6 W
- Weight:
- 77.0 lb
- Width:
- 3-1/3 in