UP10-16APMBN5/LC Comfort PM AutoAdapt Recirculation Pump, 1/2" FNPT, 1/25 HP
Comfort PM UP10-16APMBN5/LC Comfort PM AutoAdapt Recirculation Pump, 1/2" FNPT, 1/25 HP
Product Details
Product Details
- Disinfection and flushing function
- Holiday mode
- Three operation modes
- Backwards compatible
- Dry running protection
- Low noise
-
Lead Law Compliant
Specifications
- AMP:
- 0.23
- ANSI:
- ANSI 61
- Blower Type:
- 1 Speed
- Collection:
- Comfort PM
- Discharge:
- 1/2 in
- Discharge Pressure:
- 10
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 2.2 gpm
- Height:
- 5-1/4 in
- Horsepower:
- 1/2 hp
- IAPMO Listed:
- No
- Impeller:
- Stainless Steel
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-1/8 in
- Material:
- Bronze
- Maximum Feet of Head:
- 3.9
- Maximum Temperature:
- 185
- Minimum Temperature:
- 36
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Power Source:
- Manual
- Pressure - Maximum:
- 145 psi
- Product Type:
- Circulator Pump
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Application:
- Domestic Hot Water
- Pump Body Material:
- Bronze
- Pump Motor Type:
- Asynchronous Squirrel Cage
- Pump Mounting:
- In-Line
- Pump Phase:
- 1
- Pump Stage:
- 1
- UL Listed:
- Yes
- Volts:
- 115/230V
- Watts:
- 6 W
- Weight:
- 3 lb
- Width:
- 3-1/3 in