This product requires certification to purchase.

CRE15-2 5 HP 230V Multistage Circulator Pump

You last purchased this on
 
Grundfos

CRE15-2 5 HP 230V Multistage Circulator Pump

  • Fast #
  • Part #G91138487
  • Item #4631077
  • Manufacturer Part #91138487
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Grundfos

CRE15-2 5 HP 230V Multistage Circulator Pump

  • Fast #
  • Part #G91138487
  • Item #4631077
  • Manufacturer Part #91138487
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Single pump packaged solution for pressure boosting and HVAC applications
  • Compact and user-friendly design ideal for installation in systems where compactness is important
  • The modular design makes it easy to make customized solutions
  • Factory tested
  • Single source responsibility
  • Low noise level
  • Simplified installation
  • High pressure and temperature
  • Difficult liquids
  • Requires Certification
  • Lead Law Compliant


Specifications

Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Product Type:
Circulator Pump
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Weight:
205 lb