CRN
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Wear-resistant bearing material
- Maintenance-free mechanical shaft seal
- Specially designed cartridge seal increases reliability, ensures safe handling and enables easy service and access
- Compact, inline design fits into small footprint
- Heavy-duty 2-pole NEMA C-face motors
- Laser-welded impellers
-
Lead Law Compliant
Specifications
- AMP:
- 23.65
- Application:
- Residential
- Collection:
- CRN
- Connection Size:
- 2
- Connection Type:
- NPT
- Discharge:
- 2 in
- Flow Rate:
- 90.26 gpm
- Horsepower:
- 3 hp
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material Type:
- 316L
- Maximum Feet of Head:
- 666
- Pressure - Maximum:
- 363 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Application:
- Irrigation
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 3
- Pump Stage:
- 10
- RPM:
- 3540
- Volts:
- 208/230/460V