1/3 hp Constant Pressure Kit
CU301 Series 1/3 hp Constant Pressure Kit
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Plug and pump installation
- Constant-pressure control on the basis of one sensor signal
- Setting of system pressure
- Monitoring of operation and alarm indication
- Communicates with the pump via the power supply cable
- Enables the use of remote controls
- Button locking
Specifications
- AMP:
- 0.13
- Collection:
- CU301 Series
- Color Finish Name:
- Black
- Depth:
- 4-1/2 in
- Discharge:
- 2 in
- Height:
- 7-2/3 in
- Horsepower:
- 1/3 hp
- Length:
- 9-1/8 in
- Material:
- Plastic
- Maximum Immersible Depth:
- 0 ft
- Power Source:
- Electric
- Pressure - Maximum:
- 100 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Body Material:
- Plastic
- Pump Phase:
- 1
- Volts:
- 100/240V
- Width:
- 4-1/2 in