This product requires certification to purchase.

48 gpd 232 psi PVDF, FKM and Ceramic Centrifugal Pump

You last purchased this on
 
Grundfos

DDA Series 48 gpd 232 psi PVDF, FKM and Ceramic Centrifugal Pump

  • Fast #
  • Part #G97722382
  • Item #7618180
  • Manufacturer Part #97722382
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Grundfos

DDA Series 48 gpd 232 psi PVDF, FKM and Ceramic Centrifugal Pump

  • Fast #
  • Part #G97722382
  • Item #7618180
  • Manufacturer Part #97722382
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Variable-speed stepper motor for increased chemical feed control
  • Flexible mounting options and display orientation
  • Auto-deaeration during pump standby when pumping sodium hypochlorite
  • Operate in manual or with 4-20-mA and pulse inputs
  • Warranty: 2 years
  • Requires Certification
  • Lead Law Compliant


Specifications

Collection:
DDA Series
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Flow Rate:
48 gpd
Lead Law Compliant:
Yes
Material:
Aluminum, Ceramic, Plastic, Rubber, Stainless Steel
Material Type:
PVDF
Maximum Temperature:
45
NEMA:
NEMA 4X/IP 65
NSF:
NSF 61
Power Source:
Electric
Pressure - Maximum:
232 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Pump Phase:
1
UL Listed:
No
Volts:
100V