This product requires certification to purchase.

You last purchased this on
 
Grundfos

  • Fast #
  • Part #G52722512
  • Item #3026230
  • Manufacturer Part #52722512
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Grundfos

  • Fast #
  • Part #G52722512
  • Item #3026230
  • Manufacturer Part #52722512
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 120
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Compact design
  • Maintenance-free
  • Corrosion resistant impeller
  • Quiet operation
  • Single-speed
  • Built-in thermal overload switch
  • Minimum Fluid Temperature: 35.6 F
  • Frequency: 60 Hz
  • Parts Warranty: 2 Years
  • Requires Certification

Specifications

AMP:
1.1
ANSI:
ANSI 61
ASTM:
ASTM B-30
Blower Type:
1 Speed
Connection Size:
1/2
Connection Type:
Flanged
Depth:
6-1/2 in
Discharge Pressure:
10
Energy Star Compliant:
No
Flow Rate:
8.3 gpm
Height:
5-1/4 in
Horsepower:
1/6 hp
IAPMO Listed:
No
Length:
6-1/2 in
Maximum Feet of Head:
36
Maximum Temperature:
204
Minimum Temperature:
35
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
145 psi
Product Type:
Circulator Pump
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Pump Body Material:
Cast Iron
Pump Phase:
1
RPM:
3380
UL Listed:
Yes
Volts:
115V
Watts:
135 W
Weight:
6.43 lb
Width:
5-17/50 in