Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 120-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- The ultimate in convenience is having hot water instantly available at sinks, appliances and bathroom faucets
- Hot water recirculation improves the efficiency and effectiveness of household appliances including washing machines and dishwashers by having hot water available instantly
- Users can save energy by setting the 24 hour programmable timer to make hot water available during peak demand times, such as early morning and in the evening
- The recirculation pump can be installed by a certified contractor in two hours
- A wet rotor design for whisper-quiet and maintenance-free operation
- Stainless steel rotor cladding and canister construction, an exclusive UP 15 series feature, ensures corrosion-resistance and extended product durability
- A low-watt, 2-pole motor combined with low-flow performance mitigates heat loss and ensures minimum water heater operating costs, pipe and water heater wear and energy consumption
- Quick and easy installation
- Whisper quiet operation
- Lead-Free
Specifications
- AMP:
- 0.22
- ANSI:
- ANSI 61
- Blower Type:
- 1 Speed
- Connection Size:
- 3/4
- Connection Type:
- NPT
- Cord Length:
- 10 ft
- Depth:
- 3-11/25 in
- Discharge Pressure:
- 1.4
- Energy Star Compliant:
- No
- Flow Rate:
- 6.3 gpm
- Height:
- 6-1/4 in
- Horsepower:
- 1/25 hp
- IAPMO Listed:
- Yes
- Length:
- 5-9/10 in
- Maximum Feet of Head:
- 6
- Maximum Temperature:
- 150
- Minimum Temperature:
- 36
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 145 psi
- Product Type:
- Circulator Pump
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 1
- UL Listed:
- No
- Volts:
- 115V
- Watts:
- 25 W
- Weight:
- 5.07 lb
- Width:
- 3-7/16 in