Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 2336-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Programmable 24 hour clock/timer
- For use with single-speed UP series (115 V) circulator pump for UP 15
- Compact and contemporary design
- Captive trippers are easy to set, cannot be lost
- Quartz drive provides 7-day carry-over
- Synchronous drive for greatest accuracy, lowestcost
Documents
Specifications
- AMP:
- 16
- Brand Model Compatibility:
- UP15
- Height:
- 1-1/4 in
- Horsepower:
- 2 hp
- Length:
- 3-77/100 in
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- AC
- Product Type:
- Timer Assembly
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Volts:
- 115/120V
- Width:
- 2-17/20 in