Frequently Purchased Together
Product Details
Product Details
- Robust design of spherical rotor with single-bearing system
- Easy installation with included isolating valve, check valve and line cord for electrical connection
- Multiple control modes available: temperature, timer and AUTOADAPT
- Low power consumption and silent operation
- Due to low operating flow, pump is compliant with pipe manufacturers flow velocity limits - recommendations, for 1/2 in and 3/4 in copper or PEX pipes
- Drinking-water approved and meets unlimited water hardness requirement
- Easy to clean from lime and foreign deposits by removing pump head
- Dry-running protection to prevent failure if system runs out of water
- Pump head designed to fit all brass pump housings of the same design from different brands (LAING, GOULDS, Bell & Gossett)
- Multiple installation positions allowed, even pump head pointing downwards
Documents
Specifications
- AMP:
- 0.1
- Connection Type:
- NPSM
- Flow Rate:
- 1.45 gpm
- Height:
- 3-47/50 in
- Length:
- 7-87/100 in
- Maximum Feet of Head:
- 5.25
- Maximum Temperature:
- 180
- Minimum Temperature:
- 36
- Origin:
- Domestic
- Pressure - Maximum:
- 145.04 psi
- Product Type:
- Circulator Pump
- Pump Body Material:
- Brass
- Pump Phase:
- 1
- UL Listed:
- Yes
- Volts:
- 115/230V
- Watts:
- 6 W
- Weight:
- 3.4 lb