Frequently Purchased Together
Product Details
Product Details
- Stainless steel pump housing suitable for underfloor heating systems
- Built-in thermal overload switch
- Maintenance-free
- Quiet operation
- Corrosion resistant impeller
- Single-speed
- No motor protection required (1 phase)
-
Lead Law Compliant
Specifications
- AMP:
- 1.8
- ANSI:
- ANSI 61
- Blower Type:
- 1 Speed
- Connection Size:
- 1
- Connection Type:
- Flanged
- Depth:
- 6 in
- Discharge Pressure:
- 12
- Energy Star Compliant:
- No
- Flow Rate:
- 33.90 gpm
- Height:
- 6-3/8 in
- Horsepower:
- 1/6 hp
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-1/2 in
- Maximum Feet of Head:
- 29
- Maximum Temperature:
- 230
- Minimum Temperature:
- 36
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 145 psi
- Product Type:
- Circulator Pump
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 1
- RPM:
- 3000
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 197 W
- Weight:
- 9.881 lb
- Width:
- 4-1/8 in