CME25-2 Pressure Booster System
Hydro Multi-B/E CME25-2 Pressure Booster System
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Compact, all-VFD controlled, booster pump system
- Optimized, simple to use, controller
- NSF61/UL372 approved
- ASHRAE 90.1-2010 compliant
- SCADA communication capable (Modbus, Profibus, LON, BACnet)
Documents
Specifications
- AMP:
- 39.4
- ANSI:
- ANSI 61, ANSI 372
- Application:
- Residential, Irrigation, Industrial
- Collection:
- Hydro Multi-B/E
- Flow Rate:
- 232 gpm
- Height:
- 51-3/5 in
- Horsepower:
- 7-1/2 hp
- Length:
- 27-3/5 in
- Maximum Feet of Head:
- 164
- Maximum Temperature:
- 140
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Power Source:
- Electric
- Pressure - Maximum:
- 145 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Application:
- Pressure Booster
- Pump Body Material:
- Stainless Steel
- Pump Mounting:
- Horizontal
- Pump Phase:
- 3
- Pump Stage:
- 2
- UL Listed:
- Yes
- Volts:
- 200/240V
- Width:
- 31-2/5 in