Hydro Multi-B/E
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- System is completely assembled, tested and, ready to pump
- Stainless steel manifold
- Isolating valve
- Non-return valve
- Suction manifold is secured to the base frame by special supports that keep the manifold in the right position
- CU 323 controller
- The inlet pressure, level in the tank, and flow rate are monitored to ensure reliable operation
Specifications
- AMP:
- 26.8
- ANSI:
- ANSI 61, ANSI 372
- Application:
- Residential, Irrigation, Industrial
- Collection:
- Hydro Multi-B/E
- Connection Size:
- 2-1/2
- Connection Type:
- NPT
- Discharge Pressure:
- 10
- Flow Rate:
- 105.7 gpm
- Height:
- 51-3/5 in
- Horsepower:
- 5 hp
- Length:
- 27-3/5 in
- Maximum Feet of Head:
- 225
- Maximum Temperature:
- 140
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Power Source:
- Hardwired
- Pressure - Maximum:
- 145 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Application:
- Pressure Booster
- Pump Body Material:
- Cast Iron, Stainless Steel
- Pump Motor Type:
- Permanent Magnetic
- Pump Mounting:
- Horizontal
- Pump Phase:
- 3
- Pump Stage:
- 2
- UL Listed:
- No
- Volts:
- 208/230V
- Width:
- 30-1/2 in