This product requires certification to purchase.

You last purchased this on
 
Grundfos

Hydro Multi-B/E

  • Fast #
  • Part #G91149118
  • Item #5109347
  • Manufacturer Part #91149118
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Grundfos

Hydro Multi-B/E

  • Fast #
  • Part #G91149118
  • Item #5109347
  • Manufacturer Part #91149118
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • System is completely assembled, tested and, ready to pump
  • Stainless steel manifold
  • Isolating valve
  • Non-return valve
  • Suction manifold is secured to the base frame by special supports that keep the manifold in the right position
  • CU 323 controller
  • The inlet pressure, level in the tank, and flow rate are monitored to ensure reliable operation
  • Requires Certification

Specifications

AMP:
26.8
ANSI:
ANSI 61, ANSI 372
Application:
Residential, Irrigation, Industrial
Collection:
Hydro Multi-B/E
Connection Size:
3
Connection Type:
Flanged
Discharge Pressure:
10
Flow Rate:
179.6 gpm
Height:
51-3/5 in
Horsepower:
5 hp
Length:
27-3/5 in
Maximum Feet of Head:
163
Maximum Temperature:
140
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Power Source:
Hardwired
Pressure - Maximum:
145 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Pump Application:
Pressure Booster
Pump Body Material:
Cast Iron, Stainless Steel
Pump Motor Type:
Permanent Magnetic
Pump Mounting:
Horizontal
Pump Phase:
3
Pump Stage:
2
UL Listed:
No
Volts:
208/230V
Width:
30-1/5 in