This product requires certification to purchase.

2-1/2 in.5 hp 18.3A Booster Pump

You last purchased this on
 
Grundfos

Hydro Multi-B 2-1/2 in.5 hp 18.3A Booster Pump

  • Fast #
  • Part #G91149130
  • Item #5109359
  • Manufacturer Part #91149130
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Grundfos

Hydro Multi-B 2-1/2 in.5 hp 18.3A Booster Pump

  • Fast #
  • Part #G91149130
  • Item #5109359
  • Manufacturer Part #91149130
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • System is completely assembled, tested and, ready to pump
  • Stainless steel manifold
  • Isolating valve
  • Non-return valve
  • Suction manifold is secured to the base frame by special supports that keep the manifold in the right position
  • CU 323 controller
  • The inlet pressure, level in the tank, and flow rate are monitored to ensure reliable operation
  • Requires Certification

Specifications

AMP:
21
ANSI:
ANSI 61, ANSI 372
Collection:
Hydro Multi-B
Discharge Pressure:
10
Flow Rate:
158.5 gpm
Height:
51-3/5 in
Horsepower:
5 hp
Length:
43-3/10 in
Maximum Feet of Head:
225
Maximum Temperature:
140
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Power Source:
Hardwired
Pressure - Maximum:
145 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Pump Application:
Pressure Booster
Pump Body Material:
Cast Iron, Stainless Steel
Pump Motor Type:
Permanent Magnetic
Pump Phase:
3
Pump Stage:
3
UL Listed:
No
Volts:
460/480V
Width:
30-1/2 in