This product requires certification to purchase.

1/2 HP SHAL WELL JET PUMP SS

You last purchased this on
 
Grundfos

JP Series 1/2 HP SHAL WELL JET PUMP SS

  • Fast #
  • Part #G99463939
  • Item #8943077
  • Manufacturer Part #99463939
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Grundfos

JP Series 1/2 HP SHAL WELL JET PUMP SS

  • Fast #
  • Part #G99463939
  • Item #8943077
  • Manufacturer Part #99463939
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Integrated pressure switch
  • Requires Certification

Specifications

AMP:
8.21
CSA Certified:
Yes
Collection:
JP Series
Depth:
15-9/10 in
Discharge:
1 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Flow Rate:
15.8 gpm
Height:
8-1/3 in
Horsepower:
1/2 hp
Impeller:
Composite
Length:
16 in
Material:
Stainless Steel
Maximum Feet of Head:
127.95471
Maximum Immersible Depth:
0 ft
Maximum Temperature:
104
Pressure - Maximum:
87 psi
Pump Application:
Domestic Water
Pump Body Material:
Stainless Steel
Pump Phase:
1
Pump Stage:
1
RPM:
3400
UL Listed:
No
Volts:
115/230V
Width:
10-2/5 in