This product requires certification to purchase.

1 hp 22 gpm Stainless Steel Jet Pump

You last purchased this on
 
Grundfos

JP Series 1 hp 22 gpm Stainless Steel Jet Pump

Brand image
You last purchased this on
 
Grundfos

JP Series 1 hp 22 gpm Stainless Steel Jet Pump

  • Fast #
  • Part #G99463941
  • Item #8943075
  • Manufacturer Part #99463941
3.3 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Grundfos Jet boosters consist of a pressure tank and a self-priming, single-stage centrifugal pump
  • Designed for a wide range of garden and domestic applications, including water supply and transfer duties in the home
  • Requires Certification

Documents


Specifications

AMP:
0.75
Collection:
JP Series
Depth:
16-9/10 in
Discharge:
2 in
End Connection 1:
NPSM
End Connection 2:
NPSM
End Connections:
NPSM
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Flow Rate:
22 gpm
Horsepower:
1 hp
Impeller:
Composite;PES
Material:
Stainless Steel
Maximum Feet of Head:
180.45
Maximum Temperature:
104
Pressure - Maximum:
87 psi
Pump Body Material:
Stainless Steel
Pump Phase:
1
Pump Stage:
1
RPM:
3400
Volts:
115/230V


Customers Also Bought
1–6 of 18 items
Part #FEK10S
Item #496133
5 out of 5 Customer Rating
Requires Certification
Part #F4F07S05305
Item #496003
4.1 out of 5 Customer Rating
Requires Certification
Part #FCPJ07SB
Item #426181
4.1 out of 5 Customer Rating
Requires Certification
Part #FEK05S
Item #118978
4.3 out of 5 Customer Rating
Requires Certification
Part #FCPJ05B
Item #496131
3.3 out of 5 Customer Rating
Requires Certification
Part #F4F10S10305
Item #496015
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G99833304
Item #9760194
3.3 out of 5 Customer Rating
Requires Certification
Part #G59896771
Item #3534593
5 out of 5 Customer Rating
Requires Certification
Part #G99452460
Item #7772222
5 out of 5 Customer Rating
Requires Certification
Part #G96402730
Item #1096314
3.1 out of 5 Customer Rating
Requires Certification
Part #G539605
Item #299408
5 out of 5 Customer Rating
Requires Certification
Part #G59896213
Item #989535
3.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing