This product requires certification to purchase.

2 in. CIM 300 Interface Module

You last purchased this on
 
Grundfos

LON CIM100 2 in. CIM 300 Interface Module

  • Fast #
  • Part #G96893770
  • Item #4632791
  • Manufacturer Part #96893770
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Grundfos

LON CIM100 2 in. CIM 300 Interface Module

  • Fast #
  • Part #G96893770
  • Item #4632791
  • Manufacturer Part #96893770
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Modular communication Interface
  • Mount inside Grundfos pump or controller
  • BACnet MS/TP interface (RS-485)
  • Termination resistor on board
  • Powered by the pump
  • Supports a wide range of Grundfos pumps and controllers
  • Requires Certification

Documents


Specifications

Collection:
LON CIM100
Height:
2 in
Length:
3-1/7 in
Maximum Immersible Depth:
0 ft
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
Volts:
230V
Width:
3-3/20 in