This product requires certification to purchase.

MAGNA 3 50-180 CAST IRON 208-230V 1 HP

You last purchased this on
 
Grundfos

MAGNA 3 50-180 CAST IRON 208-230V 1 HP

  • Fast #
  • Part #G99833483
  • Item #9931882
  • Manufacturer Part #99833483
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Grundfos

MAGNA 3 50-180 CAST IRON 208-230V 1 HP

  • Fast #
  • Part #G99833483
  • Item #9931882
  • Manufacturer Part #99833483
4.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Vast communication options, including inputs, relays, fieldbus, and Bluetooth
  • The most energy-efficient pump range within the industry
  • Intelligent control functions including AutoAdapt and FlowAdapt, which reduces the need for throttling valves, cutting costs on system components
  • Proportional and constant-pressure control
  • Constant-temperature control and Differential-temperature control (requires an additional temperature sensor)
  • Constant-flow control
  • Constant, maximum and minimum-curve duty
  • Heat energy monitor
  • No external motor protection required
  • Large temperature range due to air-cooled electronics
  • Requires Certification

Specifications

AMP:
3.33
Discharge Pressure:
174.05
Flow Rate:
84.92 gpm
Height:
10-71/100 in
Length:
11-13/20 in
Material:
Cast Iron
Maximum Feet of Head:
59.06
Maximum Temperature:
230
Minimum Temperature:
14
Origin:
Domestic
Pressure - Maximum:
174.05 psi
Pump Body Material:
Cast Iron
Pump Phase:
1
Volts:
208/230V
Weight:
44.1 lb
Width:
10-7/20 in