312 gpm 230V 2 hp 1-Phase Stainless Steel Circulator Pump
MAGNA 312 gpm 230V 2 hp 1-Phase Stainless Steel Circulator Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes analog and digital inputs, configurable relays and fieldbus integration
- Intelligent control, which eliminates the need for pump throttling valves
- User interaction through the intuitive display
- No maintenance due to canned-rotor design
Specifications
- AMP:
- 7
- ASTM:
- ASTM 351 CF8
- Collection:
- MAGNA
- Connection Size:
- 4
- Discharge Pressure:
- 12
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Flow Rate:
- 312 gpm
- Height:
- 17 in
- Horsepower:
- 2-1/9 hp
- Impeller:
- Composite;PES
- Length:
- 17-5/7 in
- Maximum Feet of Head:
- 39.37
- Maximum Immersible Depth:
- 0 ft
- Maximum Temperature:
- 230
- NSF Certified:
- No
- Origin:
- Domestic
- Power Source:
- Electric
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Application:
- Heating
- Pump Body Material:
- Stainless Steel
- Pump Motor Type:
- ECM-Permanent Magnetic
- Pump Mounting:
- Flanged
- Pump Phase:
- 1
- Pump Stage:
- 1
- UL Listed:
- No
- Volts:
- 208/230V
- Watts:
- 1576 W
- Width:
- 13-1/2 in