65-120GFN 1 HP 208/230V Stainless Steel Circulator Pump
MAGNA 65-120GFN 1 HP 208/230V Stainless Steel Circulator Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Includes analog and digital inputs, configurable relays and fieldbus integration
- Intelligent control, which eliminates the need for pump throttling valves
- User interaction through the intuitive display
- No maintenance due to canned-rotor design
Specifications
- AMP:
- 3.4
- ASTM:
- ASTM 351 CF8
- Collection:
- MAGNA
- Connection Size:
- 2-1/2
- Discharge Pressure:
- 12
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Flow Rate:
- 187 gpm
- Height:
- 15-1/5 in
- Horsepower:
- 1 hp
- Impeller:
- Composite;PES
- Length:
- 13-2/5 in
- Maximum Feet of Head:
- 39.37
- Maximum Immersible Depth:
- 0 ft
- Maximum Temperature:
- 230
- NSF Certified:
- No
- Origin:
- Domestic
- Power Source:
- Electric
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Application:
- Heating
- Pump Body Material:
- Stainless Steel
- Pump Motor Type:
- ECM-Permanent Magnetic
- Pump Mounting:
- Flanged
- Pump Phase:
- 1
- Pump Stage:
- 1
- UL Listed:
- No
- Volts:
- 208/230V
- Watts:
- 769 W
- Width:
- 11-2/3 in