32-60 1/6 HP 115/230V Cast Iron Circulator Pump
MAGNA1 32-60 1/6 HP 115/230V Cast Iron Circulator Pump
Frequently Purchased Together
Product Details
Product Details
- Simple installation
- Low energy consumption
- Low noise level
- Proportional-pressure control
- Constant-pressure control
- Constant-curve control
- Constant-speed duty
- No external motor protection required
- Insulating shells supplied with single-head pumps for heating systems
- Wide temperature range due to thermal separation of the control box and pumped liquid
Specifications
- AMP:
- 1.01
- ASTM:
- ASTM A-48-250B
- Blower Type:
- Variable Speed
- Collection:
- MAGNA1
- Connection Type:
- Flanged
- Depth:
- 8-5/9 in
- Discharge Pressure:
- 9
- Energy Star Compliant:
- No
- Flow Rate:
- 22 gpm
- Height:
- 8 in
- Horsepower:
- 1/6 hp
- Length:
- 6-1/2 in
- Maximum Feet of Head:
- 20
- Maximum Temperature:
- 230
- Minimum Temperature:
- 14
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 175 psi
- Product Type:
- Circulator Pump
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- UL Listed:
- No
- Volts:
- 115/230V
- Watts:
- 107 W
- Weight:
- 12 lb
- Width:
- 8-1/2 in