3/4 HP 115V Cast Iron Circulator Pump
MAGNA3 3/4 HP 115V Cast Iron Circulator Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Vast communication options, including inputs, relays, fieldbus, and Bluetooth
- The most energy-efficient pump range within the industry
- Intelligent control functions including AutoAdapt and FlowAdapt, which reduces the need for throttling valves, cutting costs on system components
- Proportional and constant-pressure control
- Constant-temperature control and Differential-temperature control (requires an additional temperature sensor)
- Constant-flow control
- Constant, maximum and minimum-curve duty
- Heat energy monitor
- No external motor protection required
- Large temperature range due to air-cooled electronics
Specifications
- AMP:
- 4.85
- Collection:
- MAGNA3
- Connection Type:
- Flanged
- Flow Rate:
- 345 gpm
- Height:
- 10-71/100 in
- Horsepower:
- 3/4 hp
- Length:
- 11-13/20 in
- Maximum Feet of Head:
- 60
- Maximum Temperature:
- 230
- Minimum Temperature:
- 14
- Origin:
- Domestic
- Pressure - Maximum:
- 175 psi
- Product Type:
- Circulator Pump
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- Volts:
- 115V
- Weight:
- 39.69 lb
- Width:
- 10-7/20 in