This product requires certification to purchase.

32-120 1/6 HP Cast Iron Circulator Pump

You last purchased this on
 
Grundfos

MAGNA3 32-120 1/6 HP Cast Iron Circulator Pump

  • Fast #
  • Part #G99833304
  • Item #9760194
  • Manufacturer Part #99833304
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Grundfos

MAGNA3 32-120 1/6 HP Cast Iron Circulator Pump

  • Fast #
  • Part #G99833304
  • Item #9760194
  • Manufacturer Part #99833304
3.3 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Blower Type:
Variable Speed
Collection:
MAGNA3
Connection Type:
Flanged
Flow Rate:
345 gpm
Horsepower:
1/6 hp
Maximum Feet of Head:
60
Maximum Temperature:
230
Minimum Temperature:
14
Pressure - Maximum:
175 psi
Product Type:
Circulator Pump
Pump Body Material:
Cast Iron