This product requires certification to purchase.

50-150GFN 208/230V Stainless Steel Circulator Pump

You last purchased this on
 
Grundfos

MAGNA3 50-150GFN 208/230V Stainless Steel Circulator Pump

  • Fast #
  • Part #G98126846
  • Item #4632832
  • Manufacturer Part #98126846
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Grundfos

MAGNA3 50-150GFN 208/230V Stainless Steel Circulator Pump

  • Fast #
  • Part #G98126846
  • Item #4632832
  • Manufacturer Part #98126846
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • AUTOADAPT mode that automatically finds the optimal setting
  • FLOWLIMIT reduces the need for pump throttling valves
  • Proportional pressure control
  • Constant pressure control
  • Constant flow mode
  • Intuitive color display
  • Application Wizard for easy commissioning
  • Wireless twin pump redundancy for double pump performance and reduced downtime in service situations
  • Vast communication options, including analog and digital inputs, configurable relays, and fieldbus integration (requires additional CIM module)
  • Requires Certification

Specifications

AMP:
2.87
ASTM:
ASTM 351 CF8
Blower Type:
Variable Speed
Collection:
MAGNA3
Connection Type:
Flanged
Discharge Pressure:
12
Flow Rate:
38 gpm
Height:
15-1/5 in
Horsepower:
5/6 hp
Length:
11 in
Maximum Feet of Head:
49
Maximum Temperature:
230
Minimum Temperature:
14
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
175 psi
Product Type:
Circulator Pump
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Pump Body Material:
Stainless Steel
Pump Phase:
1
UL Listed:
No
Volts:
208/230V
Weight:
45.201 lb
Width:
11-1/2 in