3 gpm Pump with Check Valve and Line Cord
This product has been replaced by
Manufacturer Part #98420224
Modern Comfort 3 gpm Pump with Check Valve and Line Cord
Product Details
Product Details
- Built-in timer
- Unique wet rotor design
- Aquastat control ensures optimum operation
- Includes check valve to eliminate back flow
- Integral isolation valve for ease of installation
-
Lead Law Compliant
Specifications
- AMP:
- 0.23
- Collection:
- Modern Comfort
- End Connection 1:
- Union
- End Connection 2:
- Union
- End Connections:
- Union
- Flow Rate:
- 3 gpm
- Height:
- 3-1/8 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Maximum Feet of Head:
- 5.4
- Maximum Temperature:
- 203
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Power Source:
- AC
- Pressure - Maximum:
- 145 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Application:
- Domestic Hot Water
- Pump Body Material:
- Brass
- Pump Phase:
- 1
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 3-1/3 in