MQ3-35 Pressure Boosting Pump 115V
This product has been replaced by
Manufacturer Part #99631742
MQ3-35 Series MQ3-35 Pressure Boosting Pump 115V
Product Details
Product Details
- Installation due to its compact design, the pump does not take up much space and is easy to install
- No space around the pump is required
- Simple operation the pump features a user-friendly control panel with ON/OFF button and indicator lights for indication of the operational state of the pump
- Self-priming pump As it is self-priming, the MQ is able to pump water from a level below the pump
- Automatic reset The pump features an automatic reset function
- Lead-Free
-
Lead Law Compliant
Specifications
- AMP:
- 8
- ASTM:
- No
- Collection:
- MQ3-35 Series
- Cord Length:
- 6.56 ft
- Depth:
- 22-2/5 in
- Diameter - Inside 1:
- 1 in
- Discharge:
- 1 in
- Discharge Pressure:
- 50
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 3 cu m/hr
- Height:
- 12-3/4 in
- Horsepower:
- 3/4 hp
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2 m
- Maximum Feet of Head:
- 59.055
- Maximum Temperature:
- 45
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Power Source:
- AC
- Pressure - Maximum:
- 108.78 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Application:
- Pressure Booster
- Pump Body Material:
- Glass Fiber
- Pump Mounting:
- Horizontal
- Pump Phase:
- 1
- Pump Stage:
- 4
- Suction Line (OD):
- 1 in
- Volts:
- 120V
- Width:
- 8-5/8 in