This product requires certification to purchase.

230V 3 hp 3450 RPM Single Phase Stainless Steel Pump Motor

You last purchased this on
 
Grundfos

MS4000 Series 230V 3 hp 3450 RPM Single Phase Stainless Steel Pump Motor

  • Fast #
  • Part #G96449948
  • Item #3085153
  • Manufacturer Part #96449948
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Grundfos

MS4000 Series 230V 3 hp 3450 RPM Single Phase Stainless Steel Pump Motor

  • Fast #
  • Part #G96449948
  • Item #3085153
  • Manufacturer Part #96449948
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • High efficiency asynchronous motors
  • Exchangeable shaft seal for easy service and maintenance
  • Mitchell thrust bearing ensuring high down thrust capacity and superior reliability
  • All stainless steel construction in two material variants ensuring corrosion resistance
  • Canned motor
  • Tempcon sensor (standard for MS6000, optional for MS4000)
  • Requires Certification

Documents


Specifications

AMP:
17
Collection:
MS4000 Series
Diameter:
4 in
Horsepower:
3 hp
Length:
22-7/10 in
Material:
Stainless Steel
NSF Certified:
No
Phase:
Single Phase
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Pump Phase:
1
RPM:
3450
UL Listed:
No
Volts:
230V
Watts:
2200 W