Stainless steel 460V Pump Motor, Starter & Heater
MS4000 Series Stainless steel 460V Pump Motor, Starter & Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- High efficiency asynchronous motors
- Exchangeable shaft seal for easy service and maintenance
- Mitchell thrust bearing ensuring high down thrust capacity and superior reliability
- All stainless steel construction in two material variants ensuring corrosion resistance
- Canned motor
- Tempcon sensor (standard for MS6000, optional for MS4000)
Specifications
- AMP:
- 8.65
- ANSI:
- ANSI 304
- Collection:
- MS4000 Series
- Material:
- Stainless Steel
- Phase:
- Three Phase
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Volts:
- 460V
- Watts:
- 3700 W