This product requires certification to purchase.

1 hp 230V Single Phase Stainless Steel Submersible Pump Motor

You last purchased this on
 
Grundfos

MS6000QFT40 Series 1 hp 230V Single Phase Stainless Steel Submersible Pump Motor

  • Fast #
  • Part #G96465610
  • Item #7842506
  • Manufacturer Part #96465610
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Grundfos

MS6000QFT40 Series 1 hp 230V Single Phase Stainless Steel Submersible Pump Motor

  • Fast #
  • Part #G96465610
  • Item #7842506
  • Manufacturer Part #96465610
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • High efficiency asynchronous motors
  • Exchangeable shaft seal for easy service and maintenance
  • MITCHELL thrust bearing ensuring high down thrust capacity and superior reliability
  • All stainless steel construction in two material variants ensuring corrosion resistance
  • Canned motor
  • Tempcon sensor (standard for MS6000, optional for MS4000)
  • Requires Certification

Specifications

AMP:
9.8
Collection:
MS6000QFT40 Series
Diameter - Inside 1:
4 in
Horsepower:
1 hp
Material:
Stainless Steel
NSF Certified:
No
Phase:
Single Phase
Pump Motor Type:
3 Wire
RPM:
2870
UL Listed:
No
Volts:
230V
Watts:
370 W