2 hp 230V Three Phase Stainless Steel Submersible Pump Motor
MS6000QFT40 Series 2 hp 230V Three Phase Stainless Steel Submersible Pump Motor
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- High efficiency asynchronous motors
- Exchangeable shaft seal for easy service and maintenance
- Mitchell thrust bearing ensuring high down thrust capacity and superior reliability
- All stainless steel construction in two material variants ensuring corrosion resistance
- Canned motor
- Tempcon sensor (standard for MS6000, optional for MS4000)
Documents
Specifications
- AMP:
- 8.7
- Collection:
- MS6000QFT40 Series
- Diameter:
- 4 in
- Diameter - Inside 1:
- 4 in
- Horsepower:
- 2 hp
- Material:
- Stainless Steel
- NSF Certified:
- No
- Phase:
- Three Phase
- RPM:
- 2870
- UL Listed:
- No
- Volts:
- 230V
- Watts:
- 1500 W