3/4 hp 230V Single Phase Stainless Steel Submersible Pump Motor
MS6000QFT40 Series 3/4 hp 230V Single Phase Stainless Steel Submersible Pump Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- High efficiency asynchronous motors
- Exchangeable shaft seal for easy service and maintenance
- MITCHELL thrust bearing ensuring high down thrust capacity and superior reliability
- All stainless steel construction in two material variants ensuring corrosion resistance
- Canned motor
- Tempcon sensor (standard for MS6000, optional for MS4000)
Specifications
- AMP:
- 8.4
- Collection:
- MS6000QFT40 Series
- Diameter - Inside 1:
- 4 in
- Horsepower:
- 3/4 hp
- Material:
- Stainless Steel
- NSF Certified:
- No
- Phase:
- Single Phase
- Pump Motor Type:
- 3 Wire
- RPM:
- 2870
- UL Listed:
- No
- Volts:
- 230V
- Watts:
- 550 W