This product requires certification to purchase.

460V Submersible Motor

You last purchased this on
 
Grundfos

MS6000QFT40 Series 460V Submersible Motor

  • Fast #
  • Part #G96166170
  • Item #7842785
  • Manufacturer Part #96166170
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Grundfos

MS6000QFT40 Series 460V Submersible Motor

  • Fast #
  • Part #G96166170
  • Item #7842785
  • Manufacturer Part #96166170
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • High efficiency asynchronous motors
  • Exchangeable shaft seal for easy service and maintenance
  • MITCHELL thrust bearing ensuring high down thrust capacity and superior reliability
  • All stainless steel construction in two material variants ensuring corrosion resistance
  • Canned motor
  • Tempcon sensor (standard for MS6000, optional for MS4000)
  • Requires Certification

Specifications

AMP:
62
Collection:
MS6000QFT40 Series
Phase:
Three Phase
Volts:
460V
Watts:
30000 W