This product requires certification to purchase.

Rubber Shaft Seal Kit

You last purchased this on
 
Grundfos

Rubber Shaft Seal Kit

  • Fast #
  • Part #G96455086
  • Item #3085272
  • Manufacturer Part #96455086
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Grundfos

Rubber Shaft Seal Kit

  • Fast #
  • Part #G96455086
  • Item #3085272
  • Manufacturer Part #96455086
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 968
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Grundfos Spare Parts are produced with the same top-quality components known from our pumps
  • These components are developed through years of design improvements, accumulated expertise, and optimization of production techniques
  • Only with Grundfos Original Spares can you make your pump as good as new and reduce downtime
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
CRN 1S/1/3/5
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Material:
Rubber
Product Type:
Seal Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No