This product requires certification to purchase.

3-45 115V Single Phase Booster Pump

You last purchased this on
 
Grundfos

SCALA1 3-45 115V Single Phase Booster Pump

  • Fast #
  • Part #G99631742
  • Item #9547764
  • Manufacturer Part #99631742
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Grundfos

SCALA1 3-45 115V Single Phase Booster Pump

  • Fast #
  • Part #G99631742
  • Item #9547764
  • Manufacturer Part #99631742
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • All-in-one pressure booster
  • Bluetooth communication with the Grundfos GO app
  • Twin pump enabled
  • Outdoor ready
  • Easy installation with plug and pump
  • Self-priming up to 8 meters
  • Integrated non-return valve
  • Dry running protection
  • Digital external input
  • Scheduling function/calendar function
  • Requires Certification

Specifications

AMP:
8.62
ASTM:
No
Application:
Residential
Collection:
SCALA1
Connection Size:
1
Connection Type:
MPT
Cord Length:
4-23/25 ft
Depth:
18-7/20 in
Discharge:
1 in
Flow Rate:
14.9 gpm
Height:
12-11/25 in
Horsepower:
3/4 hp
Length:
7-19/20 in
Maximum Feet of Head:
170
Maximum Temperature:
131
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Power Source:
Electric
Pressure - Maximum:
115 psi
Proposition 65:
WARNING: Cancer and Redproductive Harm. Www.P65Warning.ca.gov
Pump Application:
Pressure Booster
Pump Body Material:
Composite
Pump Mounting:
Horizontal
Pump Phase:
1
Pump Stage:
3
RPM:
3450
Volts:
115V
Width:
18-7/20 in
Wireless Communication:
Bluetooth