This product requires certification to purchase.

You last purchased this on
 
Grundfos

SCALA2

  • Fast #
  • Part #G93013250
  • Item #10370569
  • Manufacturer Part #93013250
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Grundfos

SCALA2

  • Fast #
  • Part #G93013250
  • Item #10370569
  • Manufacturer Part #93013250
4.6 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • High efficiency platform with a permanent magnet motor (ECM) that helps reduce energy consumption
  • Fully integrated water booster pump providing perfect water pressure in up to 8 taps-even with multiple taps and showers running at the same time
  • Built-in sensor, which constantly measures the discharge pressure. If the pressure drops below the desired level, SCALA2 boosts its operation immediately to compensate for the loss of pressure
  • Constant water pressure with integrated controls and frequency driven motor
  • Silent: Using cutting edge technology in multistage pumps, combined with world class materials, SCALA2 is the most silent pressure booster in the world.
  • With permanent magnet motor (ECM) technology and smart controls, SCALA2 provides pressure optimizing the power consumption, saving energy and costs.
  • COMPACT AND EASY TO INSTALL SCALA2 integrates all components of a pressure booster in one compact enclosure, suitable for multiple applications, making it easy to select, size and install.
  • Boost from city mains, wells, roof, ground and break banks to increase water pressure delivered in the home.
  • Dry run protection monitoring to automatically stop the pump in case of dry-running
  • Built in operational features with LED indicator lights showcasing system status
  • Requires Certification

Documents


Specifications

AMP:
2.8
Application:
Residential
Collection:
SCALA2
Connection Size:
1
Connection Type:
NPT
Cord Length:
6.59 ft
Depth:
15-9/10 in
Diameter - Inside 1:
1 in
Discharge:
1 in
Flow Rate:
13.2 gpm
Height:
14-29/100 in
Horsepower:
0.6 hp
Length:
18-23/50 in
Maximum Feet of Head:
147.65
Maximum Temperature:
113
NEMA:
NEMA 6-15
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Power Source:
Electric
Pressure - Maximum:
145 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Pump Application:
Pressure Booster
Pump Body Material:
Composite
Pump Motor Type:
Permanent Magnetic
Pump Mounting:
Horizontal
Pump Phase:
1
Pump Stage:
4
RPM:
4890
UL Listed:
Yes
Volts:
208/230V